HD120B22F X 3-1/4
Description
HD120B22 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 22 TEETH 2 STRD 3-1/4IN BORE
Part # HD120B22F X 3-1/4
BDI # 21972746
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
HD120B23F X 3-1/4
Description
HD120B23 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 3-1/4IN BORE
Part # HD120B23F X 3-1/4
BDI # 21972754
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
HD120B15F X 3-1/4
Description
HD120B15 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH 2 STRD 3-1/4IN BORE
Part # HD120B15F X 3-1/4
BDI # 21972688
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
HD120B17F X 3-1/4
Description
HD120B17 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH 2 STRD 3-1/4IN BORE
Part # HD120B17F X 3-1/4
BDI # 21972704
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
D120B26H X 3-1/4 KW 2SS
Description
D120B26H X 3-1/4 KW 2SS CHAIN SPROCKET ; 120 ANSI 26 TEETH 3-1/4" BORE
Part # D120B26H X 3-1/4 KW 2SS
BDI # 23003733
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore