HD120B23F X 3-7/16 2SS
Description
HD120B23F X 3-7/16 2SS SPROCKET
Part # HD120B23F X 3-7/16 2SS
BDI # 25815859
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
HD120B30F X 3-7/16
Description
HD120B30 X 3-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-7/16IN BORE
Part # HD120B30F X 3-7/16
BDI # 21972772
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
HD120B24X85MM PER DWG RS1202B24T
Description
HD120B24X85MM PER DWG RS1202B24T ; ROLLER CHAIN SPROCKET
Part # HD120B24X85MM PER DWG RS1202B24T
BDI # 25953202
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore