Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.813
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.813
Slot to Slot Distance - Millimeter:
173.05
Other Features:
Double Row | Wide Slot | Expansion | Trident Seal | With Set Screw
Global Part Number GPN:
674204
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
E 3 3/8
Description
E 3 3/8 QD BUSHING ; 3-3/8" BORE 3.834" OD 2-5/8" LTB
Part # E 3 3/8
BDI # 608216
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID
Global Part Number GPN:
464408
Bushing Series:
E
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.1
Nominal Bolt Circle Diameter Round - Inch:
9.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
551558
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
244.9
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
9.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551329
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
251.7
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2041
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No