Page 1 of 1665

Next

Compare
P4B-IP-307R

COMPARE

P4B-IP-307R

Description
P4B-IP-307R PILLOW BLOCK RLR BEARING

DODGE

Part # 069529

BDI # 246597

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 105.969
Other Features: Double Row
Global Part Number GPN: 521171
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
F4S-IP-307R

COMPARE

F4S-IP-307R

Description
F4S-IP-307R FLANGE BLOCK BEARING

DODGE

Part # 069716

BDI # 246767

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 105.969
Nominal Bolt Circle Diameter Round - Inch: 9.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger
Global Part Number GPN: 551188
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
Loading Price
QTY
6317-2Z/C3

COMPARE

6317-2Z/C3

Description
6317-2Z /C3 DEEP GROOVE BALL BRG

SKF

Part # 6317-2Z/C3

BDI # 1421134

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 41
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2041
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22217EAKE4C3

COMPARE

22217EAKE4C3

Description
22217EAKE4C3 SPHERICAL ROLLER BEARING ; 85MM BOREX150MM ODX36MM W 2-ROW

NSK

Part # 22217EAKE4C3

BDI # 1184071

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NKI 85/26

COMPARE

NKI 85/26

Description
NKI 85 /26 NEEDLE ROLLER BEARING ; NON-RETURNABLE 85MMX115MMX26MM

SKF

Part # NKI 85/26

BDI # 1421764

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.528
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY