618/850 MA
Description
618 /850 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/850 MA
BDI # 1258565
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3088
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
230/850 CAK/C083W507
Description
230 /850 CAK /C083W507 SPHR ROLLER BRG
Part # 230/850 CAK/C083W507
BDI # 1247103
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/850CAMKE4
Description
239/850CAMKE4 SPHERICAL ROLLER BEARING ; 800MM BOREX1060MM ODX195MM W
Part # 239/850CAMKE4
BDI # 1185066
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
44.094
Other Features:
Order adapter or withdrawal sleeve or nut separately. Others may be available | Lubrication Hole and Groove on Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/850YMBW896AC2
Description
230/850YMBW896AC2 SPHERICAL RLR BRG
Part # 230/850YMBW896AC2
BDI # 20054438
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/850KYMBW906AC3
Description
230/850KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/850KYMBW906AC3
BDI # 20054673
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing