Page 1 of 2404

Next

Compare
USRB5000E-315

COMPARE

USRB5000E-315

Description
USRB5000E-315 PILLOW BLOCK BEARING ; NON-RETURNABLE USRB 5000 CLR MNT INSERT

SEALMASTER

Part # 737136

BDI # 334717

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 125.425
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 11.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 104.8

Price Inventory : In stock
Loading Price
QTY
6020DDU

COMPARE

6020DDU

Description
6020DDU DEEP GROOVE BALL BEARING ; 100MM BOREX150MM ODX24MM W 1-ROW

NSK

Part # 6020DDU

BDI # 1186259

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6220-2Z/C3

COMPARE

6220-2Z/C3

Description
6220-2Z /C3 DEEP GROOVE BALL BRG

SKF

Part # 6220-2Z/C3

BDI # 1421691

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 34
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1857
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22220EKJW33C3

COMPARE

22220EKJW33C3

Description
22220EKJW33C3 SPHERICAL ROLLER BEARING

RHP BEARING

Part # 22220EKJW33C3

BDI # 17761948

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU220EMC3

COMPARE

NU220EMC3

Description
NU220EMC3 CYLINDRICAL ROLLER BEARING ; 100MM BOREX180MM ODX34MM W 1-ROW

NSK

Part # NU220EMC3

BDI # 17760800

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY