40A40 4.13/4.135 BORE W/4EA
Description
40A40 4.13/4.135 BORE W/4EA SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A40 4.13/4.135 BORE W/4EA
BDI # 21516057
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
787-902A2
Description
787-902A2 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL CUP ASSY 4-8 OD
Part # 787-902A2
BDI # 1351311
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7.09
Outside Diameter - Millimeter:
180.086
Bore - Millimeter:
104.902
Bore - Inch:
4.13
Precision Class:
Standard
Basic Number:
787