1110T HUB X 4.2465/4.2480 KW SS
Description
1110T HUB X 4.2465/4.2480 KW SS HUB ; GRID-LIGN FIN BORE AND T-L HUBS
Part # 661790
BDI # 27315922
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | 4.248" Maximum Bore
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs