D60B52 X 4.463 BLK OX SPCL
Description
D60B52 X 4.463 BLK OX SPCL SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH
Part # D60B52 X 4.463 BLK OX SPCL
BDI # 21516157
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore