80A18H X 4.53IN
Description
80A18H X 4.53IN ROLLER CHAIN SPROCKET ; 80 ANSI 18 TEETH 4.53" BORE
Part # 80A18H X 4.53IN
BDI # 23755307
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
NP374995-2
Description
NP374995-2 TAPERED ROLLER BEARING CONE ; SINGLE PWRDENSE 4-8 OD
Part # NP374995-2
BDI # 1368349
Features
Component:
Cone
Width - Millimeter:
41.148
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
115.062
Precision Class:
Standard
Basic Number:
NP374995