Page 1 of 12

Next

Compare
GAKR12-PW-A

COMPARE

GAKR12-PW-A

Description
GAKR12-PW-A ROD END BEARING ; NON-RETURNABLE 12MM ID X 32MM OD

INA

Part # GAKR12-PW-A

BDI # 1180406

Features

Enclosure: Open
Housing Width - Millimeter: 12
Material - Ball: Steel
Material - Liner: Steel | PTFE
Material - Outer Member: Steel

Mounting Thread: M12 X 1.75
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GAKL12-PW-A

COMPARE

GAKL12-PW-A

Description
GAKL12-PW-A ROD END BEARING ; NON-RETURNABLE

INA

Part # GAKL12-PW-A

BDI # 1172981

Features

Enclosure: Open
Housing Width - Millimeter: 12
Material - Ball: Steel
Material - Liner: Bronze | Teflon
Material - Outer Member: Steel

Mounting Thread: M12 X 1.75
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GAKR12-PB-A

COMPARE

GAKR12-PB-A

Description
GAKR12-PB-A ROD END BEARING

INA

Part # GAKR12-PB-A

BDI # 1172997

Features

Enclosure: Open
Housing Width - Millimeter: 12
Material - Ball: Steel
Material - Liner: Bronze
Material - Outer Member: Steel

Mounting Thread: M12 X 1.75
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Relubricate with Funnel Type Grease Nipple
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SI 12 C

COMPARE

SI 12 C

Description
SI 12 C ROD END PLAIN BRG ; NON-RETURNABLE

SKF

Part # SI 12 C

BDI # 1419146

Features

Enclosure: Open
Housing Width - Millimeter: 8.5
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M12 X 1.75
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SI 12 E

COMPARE

SI 12 E

Description
SI 12 E ROD END PLAIN BRG ; NON-RETURNABLE 12MMB 8.5MM HSGWD FEMALE

SKF

Part # SI 12 E

BDI # 1419147

Features

Enclosure: Open
Housing Width - Millimeter: 8.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M12 X 1.75
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY