Page 1 of 5

Next

Compare
25BS24 12MM

COMPARE

25BS24 12MM

Description
25BS24 12MM RLR CHAIN SPROCKET ; 24 TEETH 2.049" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 25BS24 12MM

BDI # 21552486

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.915

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.049
Pitch Diameter - Millimeter: 48.641
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
4J 12MMNKW/W/SS

COMPARE

4J 12MMNKW/W/SS

Description
4J 12MMNKW/W/SS SLEEVE CPLG FLANGE ; 12MM BORE NKW SS 2.46" OD 2.375" LTB

MARTIN SPROCKET & GR

Part # 4J 12MMNKW/W/SS

BDI # 21976046

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
06B16SS 12MM

COMPARE

06B16SS 12MM

Description
06B16SS 12MM RLR CHAIN SPROCKET ; 16 TEETH 37MM HUB DIA SS

MARTIN SPROCKET & GR

Part # 06B16SS 12MM

BDI # 21551771

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.922
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 2.11
Other Features: Simplex Type
Pitch Diameter - Millimeter: 48.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
GF10CS X 12MM HUB

COMPARE

GF10CS X 12MM HUB

Description
GF10CS-12MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC

MARTIN SPROCKET & GR

Part # GF10CS X 12MM HUB

BDI # 24657914

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Outside Diameter - Inch: 2.07

Length Thru Bore - Millimeter: 27.432
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML070 12MM NKW

COMPARE

ML070 12MM NKW

Description
ML070 12MM NKW JAW COUPLING HUB ; 12MM BORE N KW 1.375" HUB DIA .750 LTB

MARTIN SPROCKET & GR

Part # ML070 12MM NKW

BDI # 21976252

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY