F 4 4.751/4.753 1-1/4 KW

COMPARE

F 4 4.751/4.753 1-1/4 KW

Description
F 4 4.751/4.753 1-1/4 KW ; POR

TIMKEN LOVEJOY

Part # 69790409948

BDI # 19074720

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Hub Diameter - Inch: 7.5
Coupling Type: Gear Coupling
Torque: 220500In-Lbs

Price Inventory : Available to order
Loading Price
QTY