F 4 4.9360/4.9375 1-1/4 KW
        
            Description
            
            F 4 4.9360/4.9375 1-1/4 KW ; POR
    
Part # 69790407588
BDI # 19074734
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                190.5
                        
        
                            Hub Diameter - Inch:
                            
                                7.5
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                220500In-Lbs
                        
        
C 5 4.936 1-1/4X5/8 KW SETSCREW
        
            Description
            
            C 5 4.936 1-1/4X5/8 KW SETSCREW ; POR
    
Part # 69790409684
BDI # 19074653
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                152.4
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                209.55
                        
        
                            Hub Diameter - Inch:
                            
                                8.25
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                270900In-Lbs
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter