Page 1 of 203

Next

Compare
LSM130BX

COMPARE

LSM130BX

Description
LSM130BX INSERT BEARING ; EXPANSION

TIMKEN

Part # LSM130BX

BDI # 20349299

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 54
Other Features: Single Row | Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 8.75
Length Thru Bore - Millimeter: 95
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
NU2226EJ

COMPARE

NU2226EJ

Description
NU2226EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NU2226EJ

BDI # 26851901

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23226EMW33C3

COMPARE

23226EMW33C3

Description
23226EMW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 80MM WD

TIMKEN

Part # 23226EMW33C3

BDI # 20054143

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23926EMW20C3

COMPARE

23926EMW20C3

Description
23926EMW20C3 SPHERICAL RLR BRG ; 130MM ID 180MM OD 37MM WD

TIMKEN

Part # 23926EMW20C3

BDI # 20054318

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22326EMW33C3

COMPARE

22326EMW33C3

Description
22326EMW33C3 SPHERICAL RLR BRG ; 130MM ID 280MM OD 93MM WD OPEN

TIMKEN

Part # 22326EMW33C3

BDI # 20054422

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY