100HCBM 5-3/16IN RAPTOR
Description
100HCBM 5-3/16IN RAPTOR COUPLING HUB
Part # 016577
BDI # 22274806
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
140HCBM 5-3/16IN RAPTOR
Description
140HCBM 5-3/16IN RAPTOR COUPLING HUB
Part # 016662
BDI # 22276195
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
HM127446-90048
Description
HM127446-90048 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS D
Part # HM127446-90048
BDI # 1358077
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Bore - Millimeter:
131.75
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
657766
Assembly Components:
HM127446 (2) | HM127415XD (1) | HM127446XA (1) | K85507 (2) | K86860 (2)
Basic Number:
HM127446
Precision Class:
Standard