HH231649-2
Description
HH231649-20000 TAPERED ROLLER BRG CONE ; PRECISION 5-1/2" BORE 3-7/16" WID
Part # HH231649-20000
BDI # 1357619
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646825
Precision Class:
Standard
Basic Number:
HH231649
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Bushing Series:
M
FPCD 508
Description
FPCD 508 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCD 508
BDI # 1301807
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MR 88
Description
MR 88 NEEDLE ROLLER BEARING ; 5-1/2" BORE 7" OD 3" WID
Part # 5408800000
BDI # 347381
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23137
Self Aligning:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
192.024
Other Features:
Double Row
Global Part Number GPN:
511924
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.1
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4