15XL037 .553/.554 NO HUB
Description
15XL037 .553/.554 NO HUB SYNCH PULLEY ; 15 TEETH NO HUB
Part # 15XL037 .553/.554 NO HUB
BDI # 21471520
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.074
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525