ML070 15MM
Description
ML070 15MM JAW COUPLING HUB ; 15MM BORE 1.375" HUB DIA .750 LTB
Part # ML070 15MM
BDI # 21976258
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.925
Coupling Type:
Jaw Coupling
ML095 15MM NKW
Description
ML095 15MM NKW JAW COUPLING HUB ; 15MM BORE 2.125" HUB OD 1" LTB
Part # ML095 15MM NKW
BDI # 21980511
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
1020T-HUB15MM
Description
1020T-HUB15MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1020T-HUB15MM
BDI # 24658251
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
58
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
ML095 15MM
Description
ML095 15MM JAW COUPLING HUB ; 15MM BORE 2.125" OD 1" LTB
Part # ML095 15MM
BDI # 21977076
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
3J 15MM
Description
3J 15MM SLEEVE COUPLING FLANGE ; 15MM BORE 2.06" HUB OD 2" LTB
Part # 3J 15MM
BDI # 21977980
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.244
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 60In-Lbs