Page 1 of 164

Next

Compare
3J 5/8

COMPARE

3J 5/8

Description
3J 5/8 SLEEVE COUPLING FLANGE ; 5/8" BORE 2-1/16" OD 1-1/4" HUB

MARTIN SPROCKET & GR

Part # 3J 5/8

BDI # 618366

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 31.75
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : In stock
Loading Price
QTY
4J 5/8

COMPARE

4J 5/8

Description
4J 5/8 SLEEVE COUPLING FLANGE ; 5/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 5/8

BDI # 619411

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
Loading Price
QTY
i-4

COMPARE

i-4

Description
2BK28 5/8 V-BELT SHEAVE ; 5/8" BORE 2.95" OD 2 GROOVE

MARTIN SPROCKET & GR

Part # 2BK28 5/8

BDI # 616858

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.95
Outside Diameter - Millimeter: 74.93
Bore - Millimeter: 15.875
Other Features: Solid Style

Global Part Number GPN: 582591
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
JA 5/8

COMPARE

JA 5/8

Description
JA 5/8 QD BUSHING ; 5/8" BORE 1-3/8" OD 1-1/16" LTB

MARTIN SPROCKET & GR

Part # JA 5/8

BDI # 609180

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 15.875
Bore - Inch: 0.625
Other Features: Keyway on ID
Global Part Number GPN: 464678
Bushing Series: JA

Price Inventory : In stock
Loading Price
QTY
ML050 5/8

COMPARE

ML050 5/8

Description
ML050 5/8 JAW COUPLING HUB ; 5/8" BORE 1-1/16" HUB DIA

MARTIN SPROCKET & GR

Part # ML050 5/8

BDI # 609305

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.063

Length Thru Bore - Millimeter: 15.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY