09062-2
Description
09062-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 0.848" WD
Part # 09062-20024
BDI # 1309856
Features
Component:
Cone
Width - Millimeter:
21.539
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647007
Precision Class:
Standard
Basic Number:
9062
UCP202-10
Description
UCP202-10 PILLOW BLK BRG UNIT ; 5/8" BORE CAST IRON HSG
Part # UCP202-10
BDI # 20353571
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
30.2
203RR2
Description
203RR2 DEEP GROOVE BALL BRG ; 5/8" ID 1.575" OD 0.472" WD SR 2 SEAL
Part # 203RR2
BDI # 1424151
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
RA010RR
Description
RA010RR + COL INSERT BRG ; 5/8" BORE NARROW IR 0.512" OR WID
Part # RA010RR + COL
BDI # 1371266
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.575
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
QF15X5/8
Description
QF15X5/8 COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF15X5/8
BDI # 789446
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling