Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing
Self Aligning:
No
FM-1620-25
Description
FM-1620-25 PLAIN BEARING ; 16MMX20MMX25MMX24MMX2MM
Part # 602157
BDI # 526190
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Global Part Number GPN:
491145
6202-16MDDU
Description
6202-16MDDU DEEP GROOVE BALL BEARING ; 16MM BOREX35MM ODX11MM W 1-ROW
Part # 6202-16MDDU
BDI # 17757855
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AM-1622-20
Description
AM-1622-20 SLEEVE BEARING ; 16MMX22MMX20MM PWDR MTL BRNZ
Part # 601253
BDI # 525869
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.866
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488541