Page 1 of 2

Next

Compare
010-10650

COMPARE

010-10650

Description
010-10650 IDLER PULLEY ; 0.635"/0.64" ID 6.25" OD

TIMKEN

Part # 010 10650 PULLEY

BDI # 1309392

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 41.3
Face Width - Inch: 1.626

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : Available to order
Loading Price
QTY
010-10731

COMPARE

010-10731

Description
010-10731 IDLER PULLEY ; 0.635"/0.64" ID 8.75" OD

TIMKEN

Part # 010 10731 PULLEY

BDI # 1309393

Features

Maximum Belt Width - Inch: 1.5
Maximum Belt Width - Millimeter: 38.1
Bearing Type: Ball Bearing
Face Width - Millimeter: 48.4
Face Width - Inch: 1.906

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : Available to order
Loading Price
QTY
010-10483

COMPARE

010-10483

Description
010-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL

TIMKEN

Part # 010 10483 PULLEY

BDI # 1424047

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : Available to order
Loading Price
QTY
010-10601

COMPARE

010-10601

Description
010-10601 IDLER PULLEY ; 0.634"/0.64" ID 4.625" OD

TIMKEN

Part # 010 10601 PULLEY

BDI # 1309391

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : Available to order
Loading Price
QTY
78685TNHR53

COMPARE

78685TNHR53

Description
78685TNHR53 SPECIALTY BALL BEARING ; POR ROULEMENTS RADIAUX SPECIAUX

NICE BALL BEARING

Part # 78685TNHR53

BDI # 796011

Features

Enclosure: 1 Metal Shield | 1 Seal
Outer Race Width - Millimeter: 12
Other Features: Special Agricultural Bearing | Exxon Unirex N2
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY