Page 1 of 2

Next

Compare
3003

COMPARE

3003

Description
3003 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE

INA

Part # 3003

BDI # 1171923

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3003-2Z

COMPARE

3003-2Z

Description
3003-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3003-2Z

BDI # 22390226

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258176
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3003-2RS

COMPARE

3003-2RS

Description
3003-2RS ROULEMENT A BILLES ; CONTACT ANGULAIRE

INA

Part # 3003-2RS

BDI # 1171924

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258175
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
300 HUB 17X5 METRIC

COMPARE

300 HUB 17X5 METRIC

Description
300 HUB 17X5 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M1705

BDI # 601339

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 17X5 METRIC W/CLAMP

COMPARE

300 HUB 17X5 METRIC W/CLAMP

Description
300 HUB 17X5 METRIC W/CLAMP COUPLING HUB

MAGNALOY COUPLING

Part # M300M1705C

BDI # 601340

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY