Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Bore - Millimeter:
17
Bore - Inch:
0.669
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
VA5001-SB0040
Description
VA5001-SB0040 V-BELT IDLER PULLEY ; 5.04" OD B SEC W/SB0040
Part # VA5001-SB0040
BDI # 22384476
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
5.04
Length Thru Bore - Millimeter:
19.812
Other Features:
6203-2RS Bearing | With Bore Reducing Adapter
Belt Width - Millimeter:
15.875
Belt Series:
B
AK21X17MM 5MMX2.3MM KW
Description
AK21X17MM 5MMX2.3MM KW V-BELT PULLEY ; MTO 1GR 17MM BORE 2.1" OD
Part # AK21X17MM 5MMX2.3MM KW
BDI # 25848652
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.1
Outside Diameter - Millimeter:
53.34
Bore - Millimeter:
17
Bore - Inch:
0.669
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
VA5001/SB0001
Description
VA5001/SB0001 IDLER W/ BUSHING ; 5.04" FOR B V-BELT
Part # VA5001/SB0001
BDI # 21469333
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
5.04
Length Thru Bore - Millimeter:
19.812
Other Features:
6203-2RS Bearing | With Bore Reducing Adapter
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.686
Face Width - Inch:
1.09
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
19.304
Other Features:
SB0002 Adapter | 6203-2RS Bearing | 29/32" Belt Size