05068-3

COMPARE

05068-3

Description
05068-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # 05068-30000

BDI # 1309595

Features

Component: Cone
Width - Millimeter: 14.376
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 17.475
Precision Class: Class 3
Basic Number: 05068 #3

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 11/16 3/16X3/2KW

COMPARE

LH300 HUB 11/16 3/16X3/2KW

Description
LH300 HUB 11/16 3/16X3/2KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH300 HUB 11/16 3/16X3/2KW

BDI # 23204368

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 11/16X3/16 W/DSS

COMPARE

300 HUB 11/16X3/16 W/DSS

Description
300 HUB 11/16X3/16 W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M30002206DSS

BDI # 601191

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 11/16X3/16

COMPARE

300 HUB 11/16X3/16

Description
300 HUB 11/16X3/16 COUPLING HUB

MAGNALOY COUPLING

Part # M30002206

BDI # 601190

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY