LH300 HUB 18MM H7 6X2.8MMKW
Description
LH300 HUB 18MM H7 6X2.8MM KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-18MMH7-6X2.8MMKW
BDI # 23204592
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
CJ19A HUB PM 18MMH7 6X2.8MM KW
Description
CJ19A HUB PM 18MMH7 6X2.8MM KW ; COUPLING HUB
Part # CJ19A-HUB-PM-18MMH7-6X2.8MMKW
BDI # 21829333
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
1.57
Length Thru Bore - Millimeter:
24.892
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
32
Coupling Type:
Jaw Coupling
GS-24/32B-HUB-AL-18MMH7-DSC
Description
GS-24/32B-HUB-AL-18MMH7-DSC CPLG HUB ; ALUMINUM
Part # GS24/32B-HUB-AL-18MM-DSC
BDI # 22137424
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method:
Clamp
Hub Diameter - Millimeter:
55.118
Coupling Type:
Jaw Coupling
L090 18MM 6X2.8MM KW
Description
L090 18MM 6X2.8MM KW COUPLING HUB ; 18MM BORE 53.594MM HUB DIA
Part # L090-HUB-18MMH7-6X2.8MMKW
BDI # 595605
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L070 18MM 6X2.8MM KW
Description
L070 18MM 6X2.8MM KW COUPLING HUB ; 18MM BORE 34.544MM HUB DIA
Part # L070-HUB-18MMH7-6X2.8MMKW
BDI # 596427
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling