B-LOC B103 7-7/16IN
Description
B-LOC B103 7-7/16IN KEYLESS BUSHING ; NON-RETURNABLE
Part # T302707
BDI # 17283507
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
188.925
Length - Millimeter:
65
Other Features:
15 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
2.559
MSE703BRHSAFQAATL
Description
MSE703BRHSAFQAATL PILLOW BLK CYL RLR BRG ; 7-3/16" BORE RETAINED
Part # MSE703BRHSAFQAATL
BDI # 22818573
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
258
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
MSE703BRHSAFQAHTPS
Description
MSE703BRHSAFQAHTPS PILLOW BLK BEARING ; 7-3/16" BORE RETAINED
Part # MSE703BRHSAFQAHTPS
BDI # 22818579
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
235
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
MSE703BRHSAFQAKPS
Description
MSE703BRHSAFQAKPS PILLOW BLK CYL RLR BRG ; 7-3/16" BORE RETAINED
Part # MSE703BRHSAFQAKPS
BDI # 22818585
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
235
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
MSE703BRHSAFQARSS
Description
MSE703BRHSAFQARSS PILLOW BLK CYL RLR BRG ; 7-3/16" BORE RETAINED
Part # MSE703BRHSAFQARSS
BDI # 22818591
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
235
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240