204PP4
Description
204PP4 DEEP GROOVE BALL BRG ; 19MM ID 47MM OD 14MM WD SR 2 SEALS
Part # 204PP4
BDI # 1311985
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling
CJ 24A PM 19MM KW
Description
CJ 24A PM 19MM KW COUPLING HUB ; 24A, 24/32B CURVE JAW
Part # CJ24A-HUB-PM-19MMH7-6X2.8MMKW
BDI # 596881
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
LC099 HUB 19MM 6X2.8MMKW
Description
LC099 HUB 19MM 6X2.8MMKW
Part # LC099-HUB-19MMH7-6X2.8MMKW
BDI # 23186376
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L190 19MM 6X2.8MM KW
Description
L190 19MM 6X2.8MM KW HUB
Part # L190-HUB-19MMH7-6X2.8MMKW
BDI # 595616
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling