A180SI-1216-12
Description
A180SI-1216-12 SLEEVE BEARING ; 3/4 X 1 X 3/4
Part # A180SI-1216-12
BDI # 21988646
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Iglidur A180
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
Nominal Outside Diameter - Millimeter:
25.4
Material Description:
Engineered Polymer
VTAA19Z-4
Description
VTAA19Z-4 ANGULAR CONTACT BALL BEARING ; 19.2MM BOREX41MM ODX12MM W 1-ROW
Part # VTAA19Z-4
BDI # 21563115
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
45 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)