6S 20MM
Description
6S 20MM SLEEVE COUPLING FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 20MM
BDI # 622564
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
4J 20MM
Description
4J 20MM SLEEVE COUPLING FLANGE ; 4 SIZE SPACER CAST IRON
Part # 4J 20MM
BDI # 619408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
MPMB-50B24-M20-MRD
Description
MPMB-50B24-M20-MRD POWER-OFF BRAKE ; SPRING SET
Part # 30561695
BDI # 846461
Features
Bore Profile:
Straight | Finished
Power Rating:
30W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 142Lb-in
MPMB-60B24-M20-MRD
Description
MPMB-60B24-M20-MRD POWER-OFF BRAKE ; SPRING SET
Part # 30561696
BDI # 846472
Features
Bore Profile:
Straight | Finished
Power Rating:
40W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 283Lb-in
MRAB-32B24-M20
Description
MRAB-32B24-M20 POWER-OFF BRAKE ; PERMANENT MAGNET
Part # 30560571
BDI # 21558606
Features
Bore Profile:
Straight | Finished
Power Rating:
24W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Burnished | Static or Dynamic Engagement | Simple Installation | Economical Cost | Energy Efficient
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 159.3Lb-in