Page 1 of 6

Next

Compare
210RU92 R3

COMPARE

210RU92 R3

Description
210RU92 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 210RU92 R3

BDI # 1313517

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456340
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
210RN91 R3

COMPARE

210RN91 R3

Description
210RN91 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # 210RN91 R3

BDI # 24619206

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
FX 5SM HUB RGD 210MM R7 50X11.4MMKW

COMPARE

FX 5SM HUB RGD 210MM R7 50X11.4MMKW

Description
FX 5SM HUB RGD 210MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5SM HUB RGD 210MM R7 50X11.4MMKW

BDI # 23202820

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 6 HUB 210MM R7 50X11.4MMKW

COMPARE

FCXMM 6 HUB 210MM R7 50X11.4MMKW

Description
FCXMM 6 HUB 210MM R7 50X11.4MMKW

TIMKEN LOVEJOY

Part # FCXMM 6 HUB 210MM R7 50X11.4MMKW

BDI # 23190821

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW

COMPARE

FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW

Description
FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5SM HUB RGD 210MM R7 50X11.4MMKW

BDI # 23203564

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY