FRS 300 X 22MM

COMPARE

FRS 300 X 22MM

Description
FRS300 22MM ; CAM CLUTCH

RINGSPANN

Part # 4821.037.195.022H16

BDI # 17228393

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: With Sprag
Housing Style: Cylindrical
Mounting Method: Shaft | Face
Torque: 210Lb-ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
300 HUB 20X6 METRIC W/CLAMP

COMPARE

300 HUB 20X6 METRIC W/CLAMP

Description
300 HUB 20X6 METRIC W/CLAMP COUPLING HUB

MAGNALOY COUPLING

Part # M300M2206C

BDI # 601350

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 22X6 METRIC

COMPARE

300 HUB 22X6 METRIC

Description
300 HUB 22X6 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M2206

BDI # 601349

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY