C 2 .871/.872 3/16X1/8 KW
Description
C 2 .871/.872 3/16X1/8 KW ; POR
Part # 69790490465
BDI # 19074990
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs