Page 1 of 2

Next

Compare
TM623/22LLUA/22.2C3

COMPARE

TM623/22LLUA/22.2C3

Description
TM623/22LLUA/22.2C3 DEEP GROOVE BALL BRG ; 22.2MM ID 56MM OD 21MM W

NTN

Part # TM623/22LLUA/22.2C3

BDI # 1231172

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Other Features: Deep Groove | Polyacrylic Rubber Friction Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.205

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
912403

COMPARE

912403

Description
912403 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 0.875" BORE

NEXEN

Part # 912403

BDI # 455039

Features

Pilot Diameter - Millimeter: 102
Pressure: 6bar
Bore Profile: Straight | Reborable
Activation: Pneumatic
Inch - Metric: Metric

Other Features: Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Positioning | Blank Bore
Global Part Number GPN: 417648
Housing Style: Cylindrical
Mounting Method: Rough Stock Bore
Torque: Static Torque 139 to 554Nm

Price Inventory : Available to order
Loading Price
QTY
907003

COMPARE

907003

Description
907003 PNEUMATIC CLUTCH ; NON-RETURNABLE 0.875" BORE

NEXEN

Part # 907003

BDI # 455648

Features

Pilot Diameter - Millimeter: 0
Pressure: 6bar
Bore Profile: Straight | Reborable
Activation: Pneumatic
Inch - Metric: Metric

Other Features: Machined Aluminum Air Chamber Finish | Black Oxide Drive Flange Finish | Open Design | Blank Bore
Global Part Number GPN: 417270
Housing Style: Cylindrical
Mounting Method: Rough Stock Bore
Torque: Static Torque 136 to 560Nm

Price Inventory : Available to order
Loading Price
QTY
910203

COMPARE

910203

Description
910203 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 0.875" BORE

NEXEN

Part # 910203

BDI # 455775

Features

Pilot Diameter - Millimeter: 102
Pressure: 6bar
Bore Profile: Straight | Reborable
Activation: Pneumatic
Inch - Metric: Metric

Other Features: Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Blank Bore
Global Part Number GPN: 417372
Housing Style: Cylindrical
Mounting Method: Rough Stock Bore
Torque: Static Torque 136 to 560Nm

Price Inventory : Available to order
Loading Price
QTY
SS1640 X 0.8735IN

COMPARE

SS1640 X 0.8735IN

Description
SS1640 X 0.8735IN SPUR GEAR

MARTIN SPROCKET & GR

Part # SS1640 X 0.8735IN

BDI # 23185312

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Stainless Steel

Face Width - Millimeter: 12.7
Face Width - Inch: 0.5
Pitch: 16 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY