Page 1 of 5

Next

Compare
FX 5SM HUB RGD 225MM R7 50X11.4MMKW

COMPARE

FX 5SM HUB RGD 225MM R7 50X11.4MMKW

Description
FX 5SM HUB RGD 225MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790444846

BDI # 23202824

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Request A Price QTY
FCXMM 6 HUB 225MM R7 50X11.4MMKW

COMPARE

FCXMM 6 HUB 225MM R7 50X11.4MMKW

Description
FCXMM 6 HUB 225MM R7 50X11.4MMKW

TIMKEN LOVEJOY

Part # 69790434550

BDI # 23190825

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 5.5SM HUB RGD 225MM R7 50X11.4MMKW

COMPARE

FX 5.5SM HUB RGD 225MM R7 50X11.4MMKW

Description
FX 5.5SM HUB RGD 225MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445595

BDI # 23203568

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 5.5EM HUB RGD 225MM R7 50X11.4MMKW

COMPARE

FX 5.5EM HUB RGD 225MM R7 50X11.4MMKW

Description
FX 5.5EM HUB RGD 225MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445501

BDI # 23203380

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 6E HUB RGD 225MM R7 50X11.4MMKW

COMPARE

FX 6E HUB RGD 225MM R7 50X11.4MMKW

Description
FX 6E HUB RGD 225MM R7 50X11.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445839

BDI # 23203724

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Request A Price QTY