FPXG 900
Description
FPXG 900 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXG 900
BDI # 18294467
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
115
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSE900BRHFRSS
Description
LSE900BRHFRSS FLANGE BLK CYL RLR BRG ; 9" BORE RETAINED
Part # LSE900BRHFRSS
BDI # 22809055
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
115
Nominal Bolt Circle Diameter Round - Inch:
20.2
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
LSE900BRHKPS
Description
LSE900BRHKPS CYL RLR BEARING HOUSING ; 9" BORE RETAINED
Part # LSE900BRHKPS
BDI # 22809064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
115
Length Thru Bore - Inch:
4.528
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSE900BRHRSS
Description
LSE900BRHRSS CYL RLR BEARING HOUSING ; 9" BORE RETAINED W/LIP SEAL
Part # LSE900BRHRSS
BDI # 22809070
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
115
Length Thru Bore - Inch:
4.528
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion