Page 1 of 12

Next

Compare
YCJT 15/16 SGT

COMPARE

YCJT 15/16 SGT

Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT 15/16 SGT

BDI # 1375555

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.13
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 545917
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 66.88 / each QTY
SH 15/16

COMPARE

SH 15/16

Description
SH 15/16 QD BUSHING ; 15/16" BORE 1.871" OD 1-5/16" LTB

MARTIN SPROCKET & GR

Part # SH 15/16

BDI # 611270

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 23.825
Bore - Inch: 0.938
Other Features: Keyway on ID
Global Part Number GPN: 465421
Bushing Series: SH

Price Inventory : In stock
$ 19.43 / each QTY
3659-2

COMPARE

3659-2

Description
3659-2 TAPERED ROLLER BEARING CONE ; PRECISION 15/16" BORE 1.198" WD

TIMKEN

Part # 3659-2

BDI # 1338044

Features

Component: Cone
Width - Millimeter: 30.429
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 649342
Precision Class: Standard
Basic Number: 3659

Price Inventory : In stock
$ 72.12 / each QTY
INS-SXV-015

COMPARE

INS-SXV-015

Description
INS-SXV-015 INSERT BALL BRG

DODGE

Part # 131437

BDI # 261195

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Intermediate Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 560890
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 30.15 / each QTY
P2B-SC-015

COMPARE

P2B-SC-015

Description
P2B-SC-015; 123805 PILLOW BLK BRG

DODGE

Part # 123805

BDI # 258442

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.18
Other Features: Single Row
Global Part Number GPN: 522076
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 61.80 / each QTY