8578-2
Description
8578-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 241MM BORE X 52.388MM WD
Part # 8578-20024
BDI # 1351921
Features
Component:
Cone
Width - Millimeter:
52.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
241.3
Precision Class:
Standard
Basic Number:
8578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
241.3
Bore - Inch:
9.5
Other Features:
Keyway on ID
Global Part Number GPN:
463810
Bushing Series:
10085
MXT100 9 1/2
Description
MXT100 9 1/2 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT100 9 1/2
BDI # 17800430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.938
Length Thru Bore - Millimeter:
157.175
Length Thru Bore - Inch:
6.188
Outside Diameter - Millimeter:
455.625
Bore - Millimeter:
241.3
Bore - Inch:
9.5
Other Features:
Cast/Ductile Material
Bushing Series:
XT100
SNP 3052X9.1/2
Description
SNP 3052X9.1 /2 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP 3052X9.1/2
BDI # 1306915
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152.629
Length Thru Bore - Inch:
6.009
Bore - Millimeter:
241.3
Bore - Inch:
9.5
Other Features:
Tapered Threaded Sleeve
8578-90157
Description
8578-90157 TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Part # 8578-90157
BDI # 18692802
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.875
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657649
Housing Style:
327.025
Housing Material:
0.028
Slot Width - Inch:
8578
Slot to Slot Distance - Millimeter:
9.5
Assembly Components:
8578 (2) | 8520CD (1) | X1S-8578 (1)