Page 1 of 7

Next

Compare
PL025X050 AS

COMPARE

PL025X050 AS

Description
PL025X050 AS POWER LOCK

TSUBAKI

Part # PL025X050

BDI # 928931

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25
Length - Millimeter: 20
Other Features: 8 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
PL025x050AD-N power lock

COMPARE

PL025x050AD-N power lock

Description
TSUBAKI PL025x050AD-N power lock

TSUBAKI

Part # PL025x050AD-N power lock

BDI # 25154319

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25
Length - Millimeter: 40.005
Other Features: Power-Lock
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
6S 25MM

COMPARE

6S 25MM

Description
6S 25MM SLEEVE COUPLING FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 25MM

BDI # 622565

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4J 25MM

COMPARE

4J 25MM

Description
4J 25MM SLEEVE COUPLING FLANGE ; 4 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 4J 25MM

BDI # 619409

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MPMB-60B24-M25-MRD

COMPARE

MPMB-60B24-M25-MRD

Description
MPMB-60B24-M25-MRD POWER-OFF BRAKE ; SPRING SET

WARNER ELECTRIC

Part # 30561697

BDI # 846473

Features

Bore Profile: Straight | Finished
Power Rating: 40W
Activation: Electrical
Motion Type: Holding
Number of Stop Collars: 0

Inch - Metric: Metric
Other Features: Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 283Lb-in

Price Inventory : Available to order
Loading Price
QTY