L44643X-2
Description
L44643X-20024 TAPERED ROLLER BRG CONE ; STD PRECISION 1" BORE
Part # L44643X-20024
BDI # 1362789
Features
Component:
Cone
Width - Millimeter:
14.732
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
L44643X
07100S-2
Description
07100S-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 0.561" WD
Part # 07100S-20024
BDI # 1424062
Features
Component:
Cone
Width - Millimeter:
14.249
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649853
Precision Class:
Standard
Basic Number:
07100S
RAK1 NT
Description
RAK1 NT PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # RAK1 NT
BDI # 1371380
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
520443
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
30.963
Length Thru Bore - Inch:
1.219
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
RCJT1 NT
Description
RCJT1 NT FLANGE BRG UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # RCJT1 NT
BDI # 1371641
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
547077
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar