SS-3248-32
Description
SS-3248-32 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/2X2
Part # SS-3248-32
BDI # 18137113
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1
SS-3240-20
Description
SS-3240-20 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/4X1-1/4
Part # SS-3240-20
BDI # 18136151
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
31.852
Nominal Outside Diameter - Millimeter:
31.75
SS-3244-16
Description
SS-3244-16 SLEEVE BEARING ; SINTERED BRONZE 1X1-3/8X1
Part # SS-3244-16
BDI # 18137103
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
35.025
Nominal Outside Diameter - Millimeter:
34.925
SS-3240-24
Description
SS-3240-24 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/4X1-1/2
Part # SS-3240-24
BDI # 18136153
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
31.852
Nominal Outside Diameter - Millimeter:
31.75
SS-3242-12
Description
SS-3242-12 SLEEVE BEARING ; SINTERED BRONZE 1X1-5/16X3/4
Part # SS-3242-12
BDI # 18137094
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Outside Diameter - Inch:
1.316
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
33.426
Nominal Outside Diameter - Millimeter:
33.35