TAAPH052K907SO
Description
TAAPH052K907SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH052K907SO
BDI # 22086000
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
274.828
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
M252338DW-90024
Description
M252338DW-90024 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 12-18 OD
Part # M252338DW-90024
BDI # 1365923
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Bore - Millimeter:
250.825
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN:
654644
Assembly Components:
M252338DW (1) | M252310 (2) | M252310EA (1)
Basic Number:
M252338
Precision Class:
Standard
M252338DW-2
Description
M252338DW-2 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Part # M252338DW-2
BDI # 1365922
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty | With Keyway or Slot
Global Part Number GPN:
650833
Precision Class:
Standard
Basic Number:
M252338DW
FX 7E HUB RGD 9-7/8 2-1/2X7/8KW
Description
FX 7E HUB RGD 9-7/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7E HUB RGD 9-7/8 2-1/2X7/8KW
BDI # 23204002
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6E HUB RGD 9-7/8 2-1/2X7/8KW
Description
FX 6E HUB RGD 9-7/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 6E HUB RGD 9-7/8 2-1/2X7/8KW
BDI # 23203672
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs