L848849-2
Description
L848849-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Part # L848849-80409
BDI # 1363186
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
647421
Precision Class:
Standard
Basic Number:
L848849
F 8 9.999/10.001 2-1/2 KW
Description
F 8 9.999/10.001 2-1/2 KW ; POR
Part # 69790492136
BDI # 19075049
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
393.7
Hub Diameter - Inch:
15.5
Coupling Type:
Gear Coupling
Torque:
1323000In-Lbs