Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
533.4
Other Features:
Hydrodynamic
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
273
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
P4B056-SFXT-1000TT
Description
P4B056-SFXT-1000TT; 042376 ; PILLOW BLOCK BEARING
Part # 042376
BDI # 243966
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
349.656
Other Features:
Double Row | Open End Cover
Global Part Number GPN:
521032
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
100BIC439B6
Description
100BIC439B6 BALL BEARING ; DEEP GROOVE RADIAL >12 OD
Part # 100BIC439B6
BDI # 1309929
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
LM249748-902A7
Description
LM249748-902A7 TAPERED ROLLER BRG ASS
Part # LM249748-902A7
BDI # 1364090
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.688
Outside Diameter - Millimeter:
347.675
Bore - Millimeter:
254
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
656216
Assembly Components:
LM249748 (2) | LM249710CD (1) | LM249748XA (1)
Basic Number:
LM249748
Precision Class:
Standard