1987-2
Description
1987-20024 TAPERED ROLLER BEARING CONE ; 1-1/16" BORE 0.762" WD
Part # 1987-20024
BDI # 1311733
Features
Component:
Cone
Width - Millimeter:
19.355
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649407
Precision Class:
Standard
Basic Number:
1987
Features
Component:
Cone
Width - Millimeter:
19.355
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
26.975
Precision Class:
Class 3
Basic Number:
1987 #3
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4
RAPTOR 10HCBM 1-1/16IN
Description
RAPTOR 10HCBM 1-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015341
BDI # 20491851
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 30HCBM 1-1/16IN
Description
RAPTOR 30HCBM 1-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015391
BDI # 20491951
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs