Page 1 of 12

Next

Compare
1108 1 1/16

COMPARE

1108 1 1/16

Description
1108 1 1/16 TAPERED BUSHING ; 1 1/16" BORE

MARTIN SPROCKET & GR

Part # 1108 1 1/16

BDI # 614619

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.511
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 38.379

Bore - Millimeter: 27
Bore - Inch: 1.063
Other Features: Keyway on ID
Global Part Number GPN: 463814
Bushing Series: 1108

Price Inventory : Available to order
Loading Price
QTY
SF 1 1/16

COMPARE

SF 1 1/16

Description
SF 1 1/16 QD BUSHING ; 1-1/16" BORE

MARTIN SPROCKET & GR

Part # SF 1 1/16

BDI # 611180

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 27
Bore - Inch: 1.063
Other Features: Keyway on ID
Global Part Number GPN: 465349
Bushing Series: SF

Price Inventory : Available to order
Loading Price
QTY
E 1 1/16

COMPARE

E 1 1/16

Description
E 1 1/16 QD BUSHING ; 1-1/16" BORE

MARTIN SPROCKET & GR

Part # E 1 1/16

BDI # 608175

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 27
Bore - Inch: 1.063
Other Features: Keyway on ID
Global Part Number GPN: 464368
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
MS095 1 1/16

COMPARE

MS095 1 1/16

Description
MS095 1 1/16 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS095 1 1/16

BDI # 609583

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
6J 1 1/16

COMPARE

6J 1 1/16

Description
6J 1 1/16 SLEEVE COUPLING FLANGE ; 1-1/16" BORE 4" HUB OD 3.31" LTB

MARTIN SPROCKET & GR

Part # 6J 1 1/16

BDI # 21981995

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.225
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY