SH 28MM
Description
SH 28MM QD BUSHING ; 28MM BORE 47.523MM OD 33.35MM LTB
Part # SH 28MM
BDI # 611274
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
465429
Bushing Series:
SH
1610 28MM
Description
1610 28MM TAPERED BUSHING ; 28MM BORE 57.15MM OD 25.4MM LTB
Part # 1610 28MM
BDI # 616133
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
463907
Bushing Series:
1610
8S 28MM
Description
8S 28MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 28MM
BDI # 624379
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
1210 28MM
Description
1210 28MM TAPERED BUSHING ; 28MM BORE 47.625MM OD 25.4MM LTB
Part # 1210 28MM
BDI # 615260
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
463845
Bushing Series:
1210
ML099 28MM
Description
ML099 28MM JAW COUPLING HUB ; 28MM BORE KW 2.531" HUB DIA 1.063" LTB
Part # ML099 28MM
BDI # 21980968
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling