Page 1 of 1085

Next

Compare
H40V12

COMPARE

H40V12

Description
H40V12 WELD ON SPROCKET

RINGBALL

Part # H40V12

BDI # 18257577

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.932
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.166
Other Features: Black Oxide Finish | For V-Weld On Hub
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
ER-18T

COMPARE

ER-18T

Description
ER-18T INSERT BEARING ; 1-1/8"X7/8"

SEALMASTER

Part # 705574

BDI # 354275

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 39.7
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
JA 1 1/8

COMPARE

JA 1 1/8

Description
JA 1-1/8 QD BUSHING ; JA TYPE

RINGBALL

Part # JA 1-1/8

BDI # 18255892

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Bushing Series: JA

Price Inventory : In stock
Loading Price
QTY
9H 1 1/8

COMPARE

9H 1 1/8

Description
9H 1 1/8 COUPLING HUB ; 1.125" BORE X 3.625" HUB DIA SHAFT TYPE

MARTIN SPROCKET & GR

Part # 9H 1 1/8

BDI # 625764

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
2BK28 1 1/8

COMPARE

2BK28 1 1/8

Description
2BK28 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 2 GROOVES 2.95" OD FB

MARTIN SPROCKET & GR

Part # 2BK28 1 1/8

BDI # 616855

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.95
Outside Diameter - Millimeter: 74.93
Bore - Millimeter: 28.575
Other Features: Solid Style

Global Part Number GPN: 582588
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY