Page 1 of 154

Next

Compare
24056EMK30W33

COMPARE

24056EMK30W33

Description
24056EMK30W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 24056EMK30W33

BDI # 17140770

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24156EMBW33W45AC3

COMPARE

24156EMBW33W45AC3

Description
24156EMBW33W45AC3 SPHERICAL RLR BRG ; 280MM ID 460MM OD 180MM WD

TIMKEN

Part # 24156EMBW33W45AC3

BDI # 20054671

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24056EJW33

COMPARE

24056EJW33

Description
24056EJW33 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD

TIMKEN

Part # 24056EJW33

BDI # 21965881

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24056EJW33C2

COMPARE

24056EJW33C2

Description
24056EJW33C2 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD

TIMKEN

Part # 24056EJW33C2

BDI # 21965883

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL183056-TB

COMPARE

SL183056-TB

Description
SL183056-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 420MM OD

INA

Part # SL183056-TB

BDI # 1182758

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY